missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint-Gobain Tygon™ F-4040-A Tubing
Click to view available options
Diameter (Metric) Inner:
4.8 mm
8 mm
9.5 mm
11.1 mm
12.7 mm
15.9 mm
Diameter (Metric) Outer:
8 mm
11.2 mm
12.7 mm
14.3 mm
19.1 mm
22.3 mm
Thickness (Metric):
1.6 mm
3.2 mm
Unit Size:
15m
Description
Features and Benefits
- Resists embrittlement
- Compatible with most hydrocarbons
- Resistant to swelling
- Highly flexible, easty to install
- Specifically developed for fuels and lubricants
- Ozone and UV light resistant
Typical Applications
- Small engine fuel lines
- General automotive
- Recreational vehicles
- Lawn and garden equipment
- Coolant transfer
- Heating fuels
- Cutting compounds
- Polishing equipment
- Lubrication lines
Specifications
Specifications
| Certifications/Compliance | EU 2002/95/EC (ROHS) standard |
| Diameter (Metric) Inner | 12.7 mm |
| Material | Tygon |
| Diameter (Metric) Outer | 19.1 mm |
| Overall Length (Metric) | 15 m |
| Thickness (Metric) | 3.2 mm |
| For Use With (Application) | Flexible hose designed to transfer fuel, lubricant and other petroleum-based Products |
| Min. Operating Temperature (Metric) | -37°C |
| Packaging Quantity | 1 Pack |
| Color | Translucent Yellow |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction