missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Tygon™ E-LFL Transparent Pump Tubing

Product Code. 12823393
Change view
Click to view available options
Tubing Size:
13
14
15
17
18
25
26
35
70
73
82
88
89
Product Type:
I/P Pump Tubing
L/S Pump Tubing
Unit Size:
1 roll
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Tubing Size Product Type unitSize
12823393 25 L/S Pump Tubing 1 roll
12863383 13 L/S Pump Tubing 1 roll
12833393 26 I/P Pump Tubing 1 roll
12853383 14 L/S Pump Tubing 1 roll
12863393 70 I/P Pump Tubing 1 roll
12893383 15 L/S Pump Tubing 1 roll
12883383 17 L/S Pump Tubing 1 roll
12803393 18 L/S Pump Tubing 1 roll
12843393 35 L/S Pump Tubing 1 roll
12873393 73 I/P Pump Tubing 1 roll
12883393 82 I/P Pump Tubing 1 roll
12823403 88 I/P Pump Tubing 1 roll
12813403 89 I/P Pump Tubing 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
This item is not returnable. View return policy
Product Code. 12823393 Supplier Masterflex™ Supplier No. 0644025
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use this high-performance pump tubing for challenging applications. Masterflex™ Transparent Tygon™ E-LFL Pump Tubing won’t age or oxidize, fits tightly to glass and metal and bends to small radius curves.

  • Exceeds USP class VI, 3A sanitary standards
  • FDA compliant
  • Nontoxic and non-hemolytic with excellent biocompatibility
  • Longest life of all Tygon formulations
  • Pump at continuous pressures up to 40psi
  • Low extractables and low gas permeability

Specifications

Autoclavable Autoclavable
Diameter (Metric) Inner 4.8 mm
Material Tygon E-LFL
Overall Length (Metric) 762 cm
For Use With (Application) General laboratory use and provides longer life with peristaltic tubing pumps
Min. Operating Temperature (Metric) -46°C
Packaging Quantity 1 Each
Tubing Size 25
Flow Rate 1.7 to 1000 mL/min.
Hose Barb 3/16 in.
Height (Metric) 8.8 m
Gas Permeability Low
Color Transparent
Maximum Pressure 35 psi
Vacuum Level 660 mm
Max. Operating Temperature (Metric) 74°C
Product Type L/S Pump Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.