missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Tygon™ E-LFL Transparent Pump Tubing
Description
Use this high-performance pump tubing for challenging applications. Masterflex™ Transparent Tygon™ E-LFL Pump Tubing won’t age or oxidize, fits tightly to glass and metal and bends to small radius curves.
- Exceeds USP class VI, 3A sanitary standards
- FDA compliant
- Nontoxic and non-hemolytic with excellent biocompatibility
- Longest life of all Tygon formulations
- Pump at continuous pressures up to 40 psi
- Low extractables and low gas permeability
Specifications
Specifications
| Certifications/Compliance | European Pharmacopoeia; Non-DEHP; 1935/2004; RoHS; ADCF; FDA; USP; EU Food 10/2011; Non-Phthalate |
| Autoclavable | Autoclavable |
| Diameter (Metric) Inner | 9.5 mm |
| Material | Tygon E-LFL |
| Overall Length (Metric) | 7.6 m |
| Tubing Size | 70 |
| Flow Rate | 8000 mL/min |
| Hose Barb | 3/8 in. |
| Sterilization Method | Autoclave, Ethylene Oxide |
| Color | Clear |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?