missing translation for 'onlineSavingsMsg'
Learn More

Ismatec™ Tygon™ E-LFL Microbore 2-Stop Tube Sets

Product Code. 15530652
Change view
Click to view available options
Tubing Size:
10
12
26
34
48
Unit Size:
Pack of 12
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Tubing Size unitSize
15530652 10 Pack of 12
15540652 12 Pack of 12
15550652 26 Pack of 12
15491690 34 Pack of 12
15273505 48 Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 15530652 Supplier Ismatec™ Supplier No. 0644710
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Longest life of all Tygon™ formulations

  • Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application
  • Always in stock—most formulations and sizes available to ship same day
  • For use with Masterflex™ L/S™ multichannel pump heads

Specifications

Certifications/Compliance USP; EU Food 10/2011; European Pharmacopoeia; Non-DEHP; Non-Phthalate; RoHS; Prop 65 NA (no Prop 65 chemicals)
Diameter (Metric) Inner 0.19 mm
Material Tygon E-LFL
Overall Length (English) 1.25 ft.
Overall Length (Metric) 0.38 m
Min. Operating Temperature (Metric) 0°C
Packaging Quantity Pk. of 12
Tubing Size 10
Flow Rate 0.26 mL/min
Maximum Pressure 25.3 psi, 1.75 bar
Max. Operating Temperature (Metric) 40°C
Product Type L/S Stopped Pump Tubing
Mehr anzeigen Weniger anzeigen
Name des Produkts
Wählen Sie ein Thema

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.