missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ismatec™ Tygon™ E-LFL C/L™ Microbore Pump Tubing
Click to view available options
Tubing Size:
18
26
30
48
Unit Size:
Each
Description
- Tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Regulatory approvals to match your unique application
- Always in stock—most formulations and sizes available to ship same day
- For general laboratory use
- Long life - won’t age or oxidize
- Fits tightly to glass and metal & bends to small radius curves
- Nontoxic
- Transparent
Specifications
Specifications
| Certifications/Compliance | FDA approved; Prop 65 NA (no Prop 65 chemicals) |
| Autoclavable | Autoclavable |
| Diameter (Metric) Inner | 0.51 mm |
| Material | Tygon E-LFL |
| Overall Length (English) | 100 ft. |
| Overall Length (Metric) | 30.4 m |
| Min. Operating Temperature (Metric) | 0°C |
| Tubing Size | 18 |
| Flow Rate | 3.6 mL/min |
| Sterilization Method | Autoclave, Ethylene Oxide |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction