missing translation for 'onlineSavingsMsg'
Learn More

Ismatec™ Tygon™ E-LFL C/L™ Microbore Pump Tubing

Product Code. 15313408
Click to view available options
Tubing Size:
18
26
30
48
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15313408

Brand: Ismatec™ 0644948

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Longest life of all Tygon™ formulations

  • Tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Regulatory approvals to match your unique application
  • Always in stock—most formulations and sizes available to ship same day
  • For general laboratory use
  • Long life - won’t age or oxidize
  • Fits tightly to glass and metal & bends to small radius curves
  • Nontoxic
  • Transparent

Specifications

Certifications/Compliance FDA approved; Prop 65 NA (no Prop 65 chemicals)
Autoclavable Autoclavable
Diameter (Metric) Inner 2.79 mm
Material Tygon E-LFL
Overall Length (English) 100 ft.
Overall Length (Metric) 30.4 m
Min. Operating Temperature (Metric) 0°C
Tubing Size 48
Flow Rate 66 mL/min
Hose Barb 1/8 in.
Sterilization Method Autoclave, Ethylene Oxide
Maximum Pressure 25.3 psi, 1.75 bar
Max. Operating Temperature (Metric) 40°C
Product Type Microbore Tubing
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.