missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Tygon™ E-LFL B/T™ PerfectPostion™ Pump Tubing

Product Code. 12893393
Change view
Click to view available options
Tubing Size:
87
91
Overall Length (Metric):
3.5 m
7.6 m
Unit Size:
1 roll
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Tubing Size Overall Length (Metric) unitSize
12893393 87 3.5 m 1 roll
12803403 91 3.5 m 1 roll
15590652 87 7.6 m Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 12893393 Supplier Masterflex™ Supplier No. 0644087
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Ensure optimal performance from your Masterflex™ B/T series pump

  • Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application
  • Always in stock—most formulations and sizes available to ship same day
  • Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery
  • Nontoxic and nonhemolytic with excellent biocompatibility
  • Long pumping life; pump at continuous pressures up to 40 psi
  • Low extractables and low gas permeability
  • Meets USP Class VI criteria and is FDA compliant
  • High-performance pump tubing for challenging applications
  • Application suitability: Good with acids, alkalis, pressure, vacuum, and excellent with viscous and sterile fluids (Not recommended with Organic solvents)
  • Physical characteristics :
    • PVC-based material with plasticizer.
    • Firm (stiff) material.
    • Transparent, clear.
  • Applications:
    • Laboratory, pharmaceutical processing, and biotech applications for pump lines.
    • Cell and tissue culture work and pharmaceutical uses.
    • Also good for light-sensitive samples.
  • Optimized to provide better performance in higher-pressure applications.
  • Each tubing size is manufactured to extremely close tolerances that match B/T pump heads.
  • These tight tolerances ensure accurate, repeatable flow, and long tubing life.
  • Plus, the PerfectPosition™ tubing retention marks (found on most of the tubing formulations), indicate the best placement of the tubing within the pump head.

Specifications

Certifications/Compliance USP Class VI; European Pharmacopoeia (EP 3.2.9); FDA 21 CFR 175.300; EU Food; Reach Compliant (non-DEHP); RoHS Compliant; ADCF Compliant
Autoclavable Autoclavable
Diameter (Metric) Inner 12.7 mm
Material Tygon E-LFL
Overall Length (English) 10 ft.
Overall Length (Metric) 3.5 m
Min. Operating Temperature (Metric) 0°C
Tubing Size 87
Flow Rate 18900 mL/min
Hose Barb 1/2 in.
Sterilization Method EtO, Autoclave
Maximum Pressure 2.4 bar
Vacuum Level 660 mm Hg
Max. Operating Temperature (Metric) 40°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.