missing translation for 'onlineSavingsMsg'
Learn More

Ismatec™ Tygon™ E-Lab C/L™ Pump Tubing

Product Code. 15172966
Click to view available options
Tubing Size:
10
16
22
24
26
28
38
49
Unit Size:
100ft
30m
Each
This item is not returnable. View return policy

Product Code. 15172966

Brand: Ismatec™ 0646022

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Ideal for general transfer applications

  • Tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Regulatory approvals to match your unique application
  • Always in stock—most formulations and sizes available to ship same day
  • For general laboratory use
  • Nontoxic, non-aging, non-oxidizing, easy flow monitoring, transparent
  • The overall length of E-Lab 06460-series extension tubing is 100 feet (30 m). The legacy Ismatec extension tubing was 10 m long.

Specifications

Certifications/Compliance Prop 65 NA (no Prop 65 chemicals)
Autoclavable Autoclavable
Diameter (Metric) Inner 0.64 mm
Material Tygon E-Lab (E-3603)
Overall Length (English) 100 ft.
Overall Length (Metric) 30.4 m
Min. Operating Temperature (Metric) 0°C
Tubing Size 22
Maximum Pressure 25.3 psi, 1.75 bar
Max. Operating Temperature (Metric) 40°C
Product Type Microbore Tubing
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.