missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Tygon™ E-3603 Non-DEHP Vacuum Tubing

Product Code. 15147134 Shop All Masterflex Products
Change view
Click to view available options
Diameter (Metric) Inner:
6.4 mm
9.6 mm
12.8 mm
Unit Size:
3m
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Unit Size
15147134 6.4 mm 3m
15191323 9.6 mm 3m
15137134 12.8 mm 3m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 15147134 Supplier Masterflex™ Supplier No. 0641420
Estimated Shipment: 25-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Bends into sharp radius curves and easily works with fittings. Saint Gobain Performance Plastics™ Tygon™ E-3603 Non-DEHP Vacuum Tubing is for use with general laboratory, food and beverage, biopharmaceutical and analytical instruments.

Features/Benefits:

  • Alternative to DEHP tubing
  • New formulation delivers the same excellent performance
  • Contains no BPA
  • Outstanding chemical resistance
  • Lot-to-lot consistency for reproducible results
  • Increases productivity in peristaltic pumps – outlasts other clear tubing 2 to 1
  • Smooth, polished inner bore
  • Non-oxidizing and non-contaminating
  • Slips easily over fittings and grips securely
  • Coils marked at 1-foot intervals for easy measuring

Typical Applications:

  • General laboratory
  • Analytical instruments
  • Peristaltic and vacuum pumps
  • Ideal for condensers, incubators, desiccators, gas lines and drain lines

Specifications

Certifications/Compliance USP Class VI, GMP and NSF 51
Autoclavable Autoclavable
Diameter (English) Inner 0.25 in.
Diameter (Metric) Inner 6.4 mm
Diameter (English) Outer 0.62 in.
Diameter (Metric) Outer 16 mm
Overall Length (English) 9.8 ft.
Overall Length (Metric) 3 m
Thickness (English) 0.18 in.
Thickness (Metric) 4.8 mm
For Use With (Application) General lab, food and beverage, and biopharm. Vacuum service of 29.9 in. Hg (760 mm Hg) at 73°F (23°C)
Min. Operating Temperature (Metric) -50°C
Packaging Quantity 1 Each
Sterility Sterile
Color Transparent
Flexibility Flexible
Maximum Pressure 49 psi
Vacuum Level 29.9 in. Hg
Max. Operating Temperature (Metric) 73°C
Product Type Vacuum Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.