Learn More
Masterflex™ Tygon™ E-3603 Tubing
Formulated for resistance to flex fatigue and abrasion and is less permeable than rubber tubing. Tygon™ E-3603 Tubing handles virtually all inorganic chemicals found in the lab.
Brand: Masterflex™ ACF1S1504-C
Code : A0
Additional Details : Weight : 0.70200kg
Description
Formulated for resistance to flex fatigue and abrasion and is less permeable than rubber tubing. Saint Gobain Performance Plastics™ Tygon E-3603 Tubing handles virtually all inorganic chemicals found in the lab.
Tygon™ E-3603 tubing from Saint-Gobain is crystal clear and flexible, handling virtually all organic chemicals found in the modern laboratory. It is non-oxidizing and non-contaminating, making it an ideal choice for a variety of applications. Tygon™ E-3603 has high tolerances and lot-to-lot consistency, which will yield reproducible results in your laboratory. It is non-toxic and non-contaminating, and less permeable than rubber tubing. The glassy-smooth inner bore helps prevent buildup to facilitate cleaning.
Tygon™ E-3603 tubing is specially formulated for resistance to flex-fatigue and abrasion. As a tubing for instrumentation connection, vent, drain and other general laboratory applications, Tygon™ E-3603 tubing offers superior life, which minimizes the labor and the expenses associated with replacement.
Specifications
Flexible Tubing | |
Autoclavable | |
6 mm | |
0.35 in. | |
49.2 ft. | |
0.06 in. | |
For laboratory, food and, beverage and vacuum applications | |
Clear | |
1.4 psi (at 23°C) |
FDA, NSF, 3-A, USP Class VI, Japan Food Sanitation Law #370/1959, 1935/2004/EC, 10/2011/EU | |
0.24 in. | |
Tygon E-3603 | |
9 mm | |
15 m | |
1.5 mm | |
1 Ea. | |
Flexible | |
559 mm Hg (at 23°C) |