missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Tygon™ E-3603 Tubing

Product Code. 10256294
Change view
Click to view available options
Diameter (Metric) Inner:
2 mm
3 mm
4 mm
5 mm
6 mm
6.4 mm
8 mm
10 mm
Diameter (Metric) Outer:
4 mm
5 mm
6 mm
7.1 mm
8 mm
9 mm
12 mm
12.7 mm
14 mm
Thickness (Metric):
1 mm
1.5 mm
1.6 mm
2 mm
2.4 mm
3.2 mm
Overall Length (Metric):
15 m
15.2 m
Unit Size:
15m
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Diameter (Metric) Outer Thickness (Metric) Overall Length (Metric) unitSize
10256294 5 mm 8 mm 1.5 mm 15.2 m 15m
15197064 10 mm 14 mm 2.4 mm 15 m 15m
15147064 4 mm 6 mm 1 mm 15 m 15m
10323642 4 mm 6 mm 1 mm 15.2 m 15m
15127064 2 mm 4 mm 1 mm 15 m 15m
10170161 4 mm 7.1 mm 1.6 mm 15 m 15m
12365889 6.4 mm 12.7 mm 3.2 mm 15 m 15m
15157064 5 mm 8 mm 1.5 mm 15 m 15m
15137064 3 mm 5 mm 1 mm 15 m 15m
15187064 8 mm 12 mm 2 mm 15 m 15m
10240053 6 mm 9 mm 1.5 mm 15 m 15m
15167064 6 mm 9 mm 2.4 mm 15 m 15m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Product Code. 10256294 Supplier Masterflex™ Supplier No. ACF1S1503C

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Formulated for resistance to flex fatigue and abrasion and is less permeable than rubber tubing. Tygon™ E-3603 Tubing handles virtually all inorganic chemicals found in the lab.

Formulated for resistance to flex fatigue and abrasion and is less permeable than rubber tubing. Saint Gobain Performance Plastics™ Tygon E-3603 Tubing handles virtually all inorganic chemicals found in the lab.

Tygon™ E-3603 tubing from Saint-Gobain is crystal clear and flexible, handling virtually all organic chemicals found in the modern laboratory. It is non-oxidizing and non-contaminating, making it an ideal choice for a variety of applications. Tygon™ E-3603 has high tolerances and lot-to-lot consistency, which will yield reproducible results in your laboratory. It is non-toxic and non-contaminating, and less permeable than rubber tubing. The glassy-smooth inner bore helps prevent buildup to facilitate cleaning.

Tygon™ E-3603 tubing is specially formulated for resistance to flex-fatigue and abrasion. As a tubing for instrumentation connection, vent, drain and other general laboratory applications, Tygon™ E-3603 tubing offers superior life, which minimizes the labor and the expenses associated with replacement.

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance FDA, NSF, 3-A, USP Class VI, Japan Food Sanitation Law #370/1959, 1935/2004/EC, 10/2011/EU
Autoclavable Autoclavable
Diameter (English) Inner 0.2 in.
Diameter (Metric) Inner 5 mm
Material Tygon E-3603
Diameter (English) Outer 0.31 in.
Diameter (Metric) Outer 8 mm
Overall Length (English) 49.9 ft.
Overall Length (Metric) 15.2 m
Thickness (English) 0.06 in.
Thickness (Metric) 1.5 mm
For Use With (Application) For laboratory, food and, beverage and vacuum applications
Packaging Quantity 1 Ea.
Color Clear
Flexibility Flexible
Maximum Pressure 2.5 bar (at 23°C)
Vacuum Level 760 mm Hg (at 23°C)
Product Type Flexible Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.