missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint Gobain Life Sciences Tygon™ E-3603 Tubing
missing translation for 'orderingAttributeHoverText'
Diameter (Metric) Outer:
4 mm
8 mm
11.1 mm
22.3 mm
31.8 mm
Förpackningsstorlek
15m
Beskrivning
Tygon™ E-3603 tubing from Saint-Gobain is crystal clear and flexible, handling virtually all organic chemicals found in the modern laboratory. It is non-oxidizing and non-contaminating, making it an ideal choice for a variety of applications. Tygon™ E-3603 has high tolerances and lot-to-lot consistency, which will yield reproducible results in your laboratory. It is non-toxic and non-contaminating, and less permeable than rubber tubing. The glassy-smooth inner bore helps prevent buildup to facilitate cleaning.
- Lot-to-lot consistency for reproducible results
- Non-toxic and non-contaminating
- Smooth, polished inner wall
- Slips easily over fittings and grips securely for simple lab set-ups
- Contains no BPA or phthalates
- Standard sizes available to hold full vacuum at room temperature
Specifikationer
Specifikationer
| Certifications/Compliance | FDA, NSF 51, EU Food, Japan Food, California Prop 65, USP Class VI |
| Autoclavable | Autoclavable |
| Diameter (English) Inner | 1 in. |
| Diameter (Metric) Inner | 25.4 mm |
| Material | PVC |
| Diameter (English) Outer | 1.25 in. |
| Diameter (Metric) Outer | 31.8 mm |
| Overall Length (English) | 50 ft. |
| Overall Length (Metric) | 15 m |
| Thickness (English) | 0.125 in. |
| Visa mer |
Korrigering av produktinnehåll
Din input är viktig för oss. Fyll i det här formuläret för att ge feedback relaterad till innehållet på denna produkt.
Produkttitel
Hittar du en möjlighet till förbättring?Dela en innehållskorrigering