missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences Tygon™ E-3603 Tubing

Product Code. 10140121
Change view
Click to view available options
Diameter (Metric) Outer:
4 mm
8 mm
11.1 mm
22.3 mm
31.8 mm
Unit Size:
15m
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Outer Unit Size
10140121 22.3 mm 15m
15108106 8 mm 15m
15690211 4 mm 15m
15610221 11.1 mm 15m
15517995 31.8 mm 15m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 10140121 Supplier Saint Gobain Life Sciences Supplier No. ACF00030
  • ONLINE EXCLUSIVE PRICE
    £953.50
    £571.63 / 15m
    Save £381.87
    40% Off
Estimated Shipment: 12-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Tygon™ E-3603 Tubing for laboratory and vacuum applications.

Tygon™ E-3603 tubing from Saint-Gobain is crystal clear and flexible, handling virtually all organic chemicals found in the modern laboratory. It is non-oxidizing and non-contaminating, making it an ideal choice for a variety of applications. Tygon™ E-3603 has high tolerances and lot-to-lot consistency, which will yield reproducible results in your laboratory. It is non-toxic and non-contaminating, and less permeable than rubber tubing. The glassy-smooth inner bore helps prevent buildup to facilitate cleaning.
  • Lot-to-lot consistency for reproducible results
  • Non-toxic and non-contaminating
  • Smooth, polished inner wall
  • Slips easily over fittings and grips securely for simple lab set-ups
  • Contains no BPA or phthalates
  • Standard sizes available to hold full vacuum at room temperature
TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) Inner 0.37 in.
Diameter (Metric) Inner 9.5 mm
Material Tygon S3 E-3603
Diameter (English) Outer 0.88 in.
Diameter (Metric) Outer 22.3 mm
Overall Length (English) 50 ft.
Overall Length (Metric) 15 m
For Use With (Application) Analytical Instruments, Biopharmaceutical, Food and Beverage, General Laboratory, Vacuum
Min. Operating Temperature (Metric) -46°C
Color Clear
Max. Operating Temperature (Metric) 74°C
Product Type Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.