missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Tygon™ E-3603 Tubing

Formulated for resistance to flex fatigue and abrasion and is less permeable than rubber tubing. Tygon™ E-3603 Tubing handles virtually all inorganic chemicals found in the lab.

Brand:  Masterflex™ ACF1S1504

Code : 02

Additional Details : Weight : 0.72900kg

 View more versions of this product

Product Code. 15167064

  • £126.00 / 15m
Estimated Shipment: 23-07-2024
to see stock.
Add to basket

Description

Description

Formulated for resistance to flex fatigue and abrasion and is less permeable than rubber tubing. Saint Gobain Performance Plastics™ Tygon E-3603 Tubing handles virtually all inorganic chemicals found in the lab.

Tygon™ E-3603 tubing from Saint-Gobain is crystal clear and flexible, handling virtually all organic chemicals found in the modern laboratory. It is non-oxidizing and non-contaminating, making it an ideal choice for a variety of applications. Tygon™ E-3603 has high tolerances and lot-to-lot consistency, which will yield reproducible results in your laboratory. It is non-toxic and non-contaminating, and less permeable than rubber tubing. The glassy-smooth inner bore helps prevent buildup to facilitate cleaning.

Tygon™ E-3603 tubing is specially formulated for resistance to flex-fatigue and abrasion. As a tubing for instrumentation connection, vent, drain and other general laboratory applications, Tygon™ E-3603 tubing offers superior life, which minimizes the labor and the expenses associated with replacement.

Specifications

Specifications

Pump Tubing
Autoclavable
6 mm
0.35 in.
49.2 ft.
0.09 in.
For laboratory, food and, beverage and vacuum applications
Clear
FDA, NSF, 3-A, USP Class VI, Japan Food Sanitation Law #370/1959, 1935/2004/EC, 10/2011/EU
0.24 in.
Tygon R-3603
9 mm
15 m
2.4 mm
1 Ea.
Flexible
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers