missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences™ Tygon™ E-3603 Laboratory tubing

Product Code. 17913551
Click to view available options
Diameter (Metric) Outer:
6.4 mm
8 mm
22.3 mm
34.9 mm
Maximum Pressure:
15 psi
36 psi at 23°C
44 psi
51 psi
Overall Length (Metric):
10 m
15 m
Unit Size:
10m
15m
This item is not returnable. View return policy

Product Code. 17913551

Brand: Saint Gobain Life Sciences™ ACF00011S

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

E-3603 Tubing for laboratory and vacuum applications.

  • Crystal clear and flexible, handling virtually all organic chemicals found in the modern laboratory
  • Non-oxidizing and non-contaminating, making it an ideal choice for a variety of applications
  • High tolerances and lot-to-lot consistency, which will yield reproducible results in your laboratory
  • Less permeable than rubber tubing
  • Glassy-smooth inner bore helps prevent buildup to facilitate cleaning
  • Specially formulated for resistance to flex-fatigue and abrasion
  • Tubing for instrumentation connection, vent, drain and other general laboratory applications
  • Offers long life, which minimizes labor and expenses associated with replacement
  • Lot-to-lot consistency for reproducible results
  • Smooth, polished inner wall
  • Slips easily over fittings and grips securely for simple lab set-ups
  • Contains no BPA or phthalates
  • Standard sizes available to hold full vacuum at room temperature
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Diameter (English) Inner 0.189 in.
Diameter (Metric) Inner 4.8 mm
Material Thermoplastic
Diameter (English) Outer 0.252 in.
Diameter (Metric) Outer 6.4 mm
Overall Length (English) 49.2 in.
Overall Length (Metric) 15 m
Thickness (English) 0.031 in.
Thickness (Metric) 0.8 mm
For Use With Laboratory and Vacuum Applications
Resistance Properties 173 lbf/in.
Color Clear
Hardness 56 (Shore A)
Flexibility 25 mm bend radius
Maximum Pressure 15 psi
Vacuum Level 9 in. Hg (at 73°F)
Max. Operating Temperature (English) 165°F
Max. Operating Temperature (Metric) 74°C
Product Type Tubing
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.