missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences™ Tygon™ A-60-G

Product Code. 17993581
Change view
Click to view available options
Diameter (Metric) Outer:
14.3 mm
15.9 mm
17.5 mm
20.6 mm
20.7 mm
25.4 mm
31.8 mm
Maximum Pressure:
28 psi
6 psi
7 psi
8 psi
Thickness (Metric):
1.6 mm
2.4 mm
3.2 mm
6.4 mm
Vacuum Level:
10 in. Hg (at 73°F)
13.9 in. Hg (at 73°F)
15 in. Hg (at 73°F)
20 in. Hg (at 73°F)
29.9 in. Hg (at 73°F)
5 in. Hg (at 73°F)
Unit Size:
15m
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Outer Maximum Pressure Thickness (Metric) Vacuum Level Unit Size
17993581 20.7 mm 7 psi 2.4 mm 10 in. Hg (at 73°F) 15m
17933501 14.3 mm 6 psi 1.6 mm 5 in. Hg (at 73°F) 15m
17923561 15.9 mm 6 psi 1.6 mm 15 in. Hg (at 73°F) 15m
17933561 17.5 mm 8 psi 2.4 mm 20 in. Hg (at 73°F) 15m
17913471 20.6 mm 28 psi 6.4 mm 29.9 in. Hg (at 73°F) 15m
17973471 25.4 mm 7 psi 3.2 mm 13.9 in. Hg (at 73°F) 15m
17933471 31.8 mm 6 psi 3.2 mm 5 in. Hg (at 73°F) 15m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 17993581 Supplier Saint Gobain Life Sciences™ Supplier No. AFL00045S
  • ONLINE EXCLUSIVE PRICE
    £344.42
    £305.45 / 15m
    Save £38.97
    11% Off
Estimated Shipment: 13-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

A-60-G Chemical Dispensing Tubing is engineered to outperform neoprene, EPDM, and other general-purpose tubing used in peristaltic pumps.

  • High-performance tubing is resistant to acids and alkali
  • Can withstand extreme temperatures from -75°F to +275°F without cracking or deteriorating
  • Heat sealable and can be joined without fittings for easy installation
  • Unlike typical rubber vacuum tubing, resists cracking and aging after years of exposure
  • Available in standard vacuum sizes that will withstand a full vacuum (29.9 mm Hg) at 73°F
  • Very resistant to weathering and abrasion
  • Outstanding flexural fatigue resistance
  • Low gas permeability versus rubber tubing
  • Ozone (300 pphm) and UV light resistant
  • Applications include: soap and disinfectant dispensing, cleaning chemical transfer, caustic chemical dispensing, plating and etching chemicals, glass and window wash systems, vacuum pumps
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Not Autoclavable
Diameter (English) Inner 0.626 in.
Diameter (Metric) Inner 15.9 mm
Material Thermoplastic
Diameter (English) Outer 0.815 in.
Diameter (Metric) Outer 20.7 mm
Overall Length (English) 49.2 in.
Overall Length (Metric) 15 m
Thickness (English) 0.094 in.
Thickness (Metric) 2.4 mm
For Use With Chemical Dispensing Tubing
Resistance Properties 120 lbf/in.
Color Black
Hardness 61 (Shore A)
Flexibility 3.25 in. bend radius
Maximum Pressure 7 psi
Vacuum Level 10 in. Hg (at 73°F)
Max. Operating Temperature (English) 275°F
Max. Operating Temperature (Metric) 135°C
Product Type Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.