missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences Tygon™ SPT-3350 Tubing

Product Code. 10357934
Change view
Click to view available options
Diameter (Metric) Inner:
1.6 mm
2.4 mm
3.2 mm
4.8 mm
6.4 mm
8 mm
9.5 mm
11.1 mm
12.7 mm
Diameter (Metric) Outer:
4.8 mm
5.6 mm
6.4 mm
8 mm
9.6 mm
11.2 mm
12.7 mm
14.3 mm
15.9 mm
Unit Size:
15m
Each
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Diameter (Metric) Outer unitSize
10357934 8 mm 11.2 mm 15m
11978179 2.4 mm 5.6 mm 15m
11968169 4.8 mm 8 mm 15m
11988169 9.5 mm 12.7 mm 15m
10397884 1.6 mm 4.8 mm 15m
11978169 6.4 mm 9.6 mm 15m
11754768 12.7 mm 15.9 mm 15m
11928169 3.2 mm 6.4 mm 15m
12316889 11.1 mm 14.3 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 10357934 Supplier Saint Gobain Life Sciences Supplier No. T331023
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Silicone Tygon™ SPT-3350 Tubing for food and beverage transfer.

Tygon™ SPT-3350 tubing from Saint-Gobain is ideal for food and beverage dispensing. It is up to three times smoother than other silicone tubing.

  • Ultra-smooth inner bore reduces potential for particle entrapment
  • Minimal extractable help maintain fluid integrity
  • Excellent fluid flow characteristics
  • Complete inventory of standard sizes available, including metric sizes

Typical Applications

  • Food and beverage dispensing

Tygon™ SPT-3350 tubing meets FDA 21 CFR 175.300 and NSF 51 certification.
Tygon™ SPT-3350 silicone tubing has a Master File with the U.S. Food and Drug Administration.

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance FDA (21 CFR Part 177.2600), NSF 51, ISO 10993
Diameter (English) Inner 0.31 in.
Diameter (Metric) Inner 8 mm
Material Silicone
Diameter (English) Outer 0.44 in.
Diameter (Metric) Outer 11.2 mm
Overall Length (English) 49.2 ft.
Overall Length (Metric) 15 m
Thickness (English) 0.06 in.
Thickness (Metric) 1.6 mm
For Use With (Application) Pharmaceutical, cosmetic and medical industry.
Min. Operating Temperature (English) -112°F
Min. Operating Temperature (Metric) -80°C
Packaging Quantity 1 Ea.
Color Translucent
Hardness 50 (Shore A)
Flexibility Flexible
Maximum Pressure 0.49 bar (at 23°C)/0.42 bar (at 160°C)
Vacuum Level 127 mm Hg (at 23°C)
Max. Operating Temperature (English) 392°F
Max. Operating Temperature (Metric) 200°C
Product Type Transfer Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.