missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint Gobain Life Sciences Tygon™ SPT-3350 Tubing
Click to view available options
Diameter (Metric) Inner:
1.6 mm
2.4 mm
3.2 mm
4.8 mm
6.4 mm
8 mm
9.5 mm
11.1 mm
12.7 mm
Diameter (Metric) Outer:
4.8 mm
5.6 mm
6.4 mm
8 mm
9.6 mm
11.2 mm
12.7 mm
14.3 mm
15.9 mm
Unit Size:
15m
Each
Description
Tygon™ SPT-3350 tubing from Saint-Gobain is ideal for food and beverage dispensing. It is up to three times smoother than other silicone tubing.
- Ultra-smooth inner bore reduces potential for particle entrapment
- Minimal extractable help maintain fluid integrity
- Excellent fluid flow characteristics
- Complete inventory of standard sizes available, including metric sizes
Typical Applications
- Food and beverage dispensing
Tygon™ SPT-3350 tubing meets FDA 21 CFR 175.300 and NSF 51 certification.
Tygon™ SPT-3350 silicone tubing has a Master File with the U.S. Food and Drug Administration.
Specifications
Specifications
| Certifications/Compliance | FDA (21 CFR Part 177.2600), NSF 51, 3-A |
| Autoclavable | Autoclavable |
| Diameter (English) Inner | 0.25 in. |
| Diameter (Metric) Inner | 6.4 mm |
| Material | Silicone |
| Diameter (English) Outer | 0.38 in. |
| Diameter (Metric) Outer | 9.6 mm |
| Overall Length (English) | 49.2 ft. |
| Overall Length (Metric) | 15 m |
| Thickness (English) | 0.06 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction