missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint Gobain Life Sciences Tygon™ SPT-3350 Tubing
Click to view available options
Diameter (Metric) Inner:
1.6 mm
2.4 mm
3.2 mm
4.8 mm
6.4 mm
8 mm
9.5 mm
11.1 mm
12.7 mm
Diameter (Metric) Outer:
4.8 mm
5.6 mm
6.4 mm
8 mm
9.6 mm
11.2 mm
12.7 mm
14.3 mm
15.9 mm
Unit Size:
15m
Each
Beskrivelse
Tygon™ SPT-3350 tubing from Saint-Gobain is ideal for food and beverage dispensing. It is up to three times smoother than other silicone tubing.
- Ultra-smooth inner bore reduces potential for particle entrapment
- Minimal extractable help maintain fluid integrity
- Excellent fluid flow characteristics
- Complete inventory of standard sizes available, including metric sizes
Typical Applications
- Food and beverage dispensing
Tygon™ SPT-3350 tubing meets FDA 21 CFR 175.300 and NSF 51 certification.
Tygon™ SPT-3350 silicone tubing has a Master File with the U.S. Food and Drug Administration.
Tekniske data
Tekniske data
| Certifications/Compliance | FDA (21 CFR Part 177.2600), NSF 51, ISO 10993 |
| Diameter (English) Inner | 0.5 in. |
| Diameter (Metric) Inner | 12.7 mm |
| Material | Platinum-cured Silicone |
| Diameter (English) Outer | 0.63 in. |
| Diameter (Metric) Outer | 15.9 mm |
| Overall Length (English) | 49.2 ft. |
| Overall Length (Metric) | 15 m |
| Thickness (English) | 0.06 in. |
| Thickness (Metric) | 1.6 mm |
| Vis mere |
Korrektion af produktindhold
Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.
Produkttitel
Ser du en mulighed for forbedring?Del en indholdskorrektion