missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tygon™ 3350 Silicone Tubing Ultra-Smooth Bore
Description
- Platinum cured silicone with Engineered ultra smooth bore to inhibit bacterial growth, with minimal extractable to help maintain fluid integrity.
- Documented biocompatibility for sensitive applications.
- Can be sterilised by autoclave, radiation or gas.
- Maximum recommended operating temperature 200°C.
Specifications
Specifications
| Autoclavable | Autoclavable |
| Diameter (English) Inner | 0.13 in. |
| Diameter (Metric) Inner | 3.2 mm |
| Material | Platinum-cured Silicone |
| Diameter (English) Outer | 0.5 in. |
| Diameter (Metric) Outer | 12.7 mm |
| Overall Length (English) | 49.2 ft. |
| Overall Length (Metric) | 15 m |
| Includes | Ultra smooth bore to inhibit bacterial growth |
| Max. Operating Temperature (English) | 392°F |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?