missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences Tygon™ 3350 Sanitary Silicone Tubing

Product Code. 12396909
Change view
Click to view available options
Diameter (Metric) Inner:
1 mm
2 mm
3 mm
4 mm
5 mm
6 mm
7 mm
8 mm
10 mm
15 mm
18 mm
20 mm
Diameter (Metric) Outer:
3 mm
4 mm
5 mm
6 mm
7 mm
8 mm
9 mm
10 mm
11 mm
12 mm
14 mm
21 mm
24 mm
27 mm
Unit Size:
15m
Each
19 product options available for selection
Product selection table with 19 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Diameter (Metric) Outer Unit Size
12396909 15 mm 21 mm Each
12356899 3 mm 6 mm Each
12376899 4 mm 7 mm Each
12396899 5 mm 8 mm Each
12306909 6 mm 9 mm Each
12346909 8 mm 11 mm Each
11784648 3 mm 7 mm 15m
12386899 4 mm 8 mm Each
12316909 6 mm 10 mm Each
12356909 8 mm 12 mm Each
12376909 10 mm 14 mm Each
12326909 6 mm 12 mm Each
12306919 18 mm 24 mm Each
12336899 2 mm 4 mm Each
12346899 3 mm 5 mm Each
12326899 1 mm 3 mm Each
12336909 7 mm 10 mm 15m
12316919 20 mm 27 mm Each
11759128 8 mm 14 mm 15m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 19 options available.
19 options
This item is not returnable. View return policy
Product Code. 12396909 Supplier Saint Gobain Life Sciences Supplier No. T330R303
  • ONLINE EXCLUSIVE PRICE
    £1145.00
    £862.89 / Pack of 1
    Save £282.11
    24% Off
Estimated Shipment: 03-12-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Designed to reduce the risk of particle entrapment and microscopic build-up during fluid transfer. Tygon™ 3350 Sanitary Silicone Tubing features an ultra-smooth inner surface and reduced surface area for improved flow characteristics.

  • Ultra-smooth inner bore reduces potential for particle entrapment
  • Minimal extractables help maintain fluid integrity
  • Documented biocompatibility for sensitive applications
  • Excellent fluid flow characteristics
  • Fully tested to ISO 10993 standards to facilitate validation process
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance NSF-51, 3-A, FDA
Diameter (English) Inner 0.59 in.
Diameter (Metric) Inner 15 mm
Material Silicone
Diameter (English) Outer 0.83 in.
Diameter (Metric) Outer 21 mm
Overall Length (English) 49.2 ft.
Overall Length (Metric) 15 m
Thickness (English) 0.12 in.
Thickness (Metric) 3 mm
For Use With (Application) Food and beverage dispensing
Min. Operating Temperature (English) -112°F
Min. Operating Temperature (Metric) -80°C
Color Clear
Hardness 50 (Shore A)
Max. Operating Temperature (English) 399.2°F
Max. Operating Temperature (Metric) 204°C
Product Type Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.