missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences Tygon™ 3350 Sanitary Silicone Tubing

Designed to reduce the risk of particle entrapment and microscopic build-up during fluid transfer. Tygon™ 3350 Sanitary Silicone Tubing features an ultra-smooth inner surface and reduced surface area for improved flow characteristics.

Brand:  Saint Gobain Life Sciences T330M-153

Code : 02

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 12346909

  • £675.00 / Each
Estimated Shipment: 27-08-2024
to see stock.
Add to basket

Description

Description

  • Ultra-smooth inner bore reduces potential for particle entrapment
  • Minimal extractables help maintain fluid integrity
  • Documented biocompatibility for sensitive applications
  • Excellent fluid flow characteristics
  • Fully tested to ISO 10993 standards to facilitate validation process
Specifications

Specifications

Tubing
0.31 in.
Silicone
11 mm
15 m
1.5 mm
-112°F
Clear
399.2°F
NSF-51, 3-A, FDA
8 mm
0.43 in.
49.2 ft.
0.06 in.
Food and beverage dispensing
-80°C
50 (Shore A)
204°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers