missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences Tygon™ 3350 Sanitary Silicone Tubing

Product Code. 12326899
Change view
Click to view available options
Diameter (Metric) Inner:
1 mm
2 mm
3 mm
4 mm
5 mm
6 mm
7 mm
8 mm
10 mm
15 mm
18 mm
20 mm
Diameter (Metric) Outer:
3 mm
4 mm
5 mm
6 mm
7 mm
8 mm
9 mm
10 mm
11 mm
12 mm
14 mm
21 mm
24 mm
27 mm
Unit Size:
15m
Each
19 product options available for selection
Product selection table with 19 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Diameter (Metric) Outer unitSize
12326899 1 mm 3 mm Each
12356899 3 mm 6 mm Each
12376899 4 mm 7 mm Each
12396899 5 mm 8 mm Each
12306909 6 mm 9 mm Each
12346909 8 mm 11 mm Each
11784648 3 mm 7 mm 15m
12386899 4 mm 8 mm Each
12316909 6 mm 10 mm Each
12356909 8 mm 12 mm Each
12376909 10 mm 14 mm Each
12326909 6 mm 12 mm Each
12396909 15 mm 21 mm Each
12306919 18 mm 24 mm Each
12336899 2 mm 4 mm Each
12346899 3 mm 5 mm Each
12336909 7 mm 10 mm 15m
12316919 20 mm 27 mm Each
11759128 8 mm 14 mm 15m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 19 options available.
19 options
Product Code. 12326899 Supplier Saint Gobain Life Sciences Supplier No. T330A103
Only null left
Add to basket
Add to basket

Designed to reduce the risk of particle entrapment and microscopic build-up during fluid transfer. Tygon™ 3350 Sanitary Silicone Tubing features an ultra-smooth inner surface and reduced surface area for improved flow characteristics.

  • Ultra-smooth inner bore reduces potential for particle entrapment
  • Minimal extractables help maintain fluid integrity
  • Documented biocompatibility for sensitive applications
  • Excellent fluid flow characteristics
  • Fully tested to ISO 10993 standards to facilitate validation process
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ISO 9001, ISO 10993
Autoclavable Autoclavable
Diameter (English) Inner 0.04 in.
Diameter (Metric) Inner 1 mm
Material Silicone
Diameter (English) Outer 0.12 in.
Diameter (Metric) Outer 3 mm
Overall Length (English) 49.2 ft.
Overall Length (Metric) 15 m
Thickness (English) 0.04 in.
Thickness (Metric) 1 mm
Min. Operating Temperature (English) -112°F
Min. Operating Temperature (Metric) -80°C
Color Translucent
Max. Operating Temperature (English) 399.2°F
Max. Operating Temperature (Metric) 204°C
Product Type Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.