Learn More
Saint Gobain Life Sciences Tygon™ 3350 Sanitary Silicone Tubing
Designed to reduce the risk of particle entrapment and microscopic build-up during fluid transfer. Tygon™ 3350 Sanitary Silicone Tubing features an ultra-smooth inner surface and reduced surface area for improved flow characteristics.
Marca: Saint Gobain Life Sciences T330I-153
Code : 02
Detalles adicionales : Weight : 0.84600kg
Descripción
- Ultra-smooth inner bore reduces potential for particle entrapment
- Minimal extractables help maintain fluid integrity
- Documented biocompatibility for sensitive applications
- Excellent fluid flow characteristics
- Fully tested to ISO 10993 standards to facilitate validation process
Especificaciones
Tubing | |
0.24 in. | |
Silicone | |
9 mm | |
15 m | |
1.5 mm | |
-112°F | |
Clear | |
399.2°F |
NSF-51, 3-A, FDA | |
6 mm | |
0.35 in. | |
49.2 ft. | |
0.06 in. | |
Food and beverage dispensing | |
-80°C | |
50 (Shore A) | |
204°C |