missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint Gobain Life Sciences Tygon™ SI 3350 2 Stop Tubing
Click to view available options
Diameter (English) Inner:
0.1 in.
Unit Size:
Pack of 6
Description
- Ultra-smooth inner bore reduces potential for particle entrapment
- Minimal extractables help maintain fluid integrity
- Excellent fluid-flow characteristics
- 3-A Sanitary Standard No. 18-01, FDA 21 CFR 175.300, NSF 51 Certification
Specifications
Specifications
| Color Code | Purple/Orange |
| Diameter (English) Inner | 0.1 in. |
| Diameter (Metric) Inner | 2.54 mm |
| Material | Tygon 3350 |
| Overall Length (English) | 15 in. |
| Overall Length (Metric) | 381 mm |
| Thickness (English) | 0.03 in. |
| Thickness (Metric) | 0.85 mm |
| Packaging Quantity | 6 Pk. |
| Product Type | Tubing |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction