missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Tygon™ 2375 Ultra Chemical Resistant Tubing

Product Code. 12811561
Change view
Click to view available options
Diameter (Metric) Inner:
6.4 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner unitSize
12811561 6.4 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12811561 Supplier Masterflex™ Supplier No. 9563016

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

For use with highly aggressive chemicals– acids, bases, ketones, salts and alcohols

  • Plasticizer free and nontoxic.
  • Smoother inner surface.
  • Hydrophobic.
  • Minimal outgassing, safe disposal via incineration.
  • NSF 51 Standard.
  • Tubing is manufactured according to GMP.
  • Temperature range: -108 to +130°F (-78 to +54°C).
  • Sterilize: Ethylene oxide or gamma irradiation.

Specifications

Certifications/Compliance GMP Compliant, NSF-61;FDA;Non-DEHP;NSF-51;ADCF;European Pharmacopoeia;Non-Phthalate;3A;USP
Description Ultra Chemical Resistant
Diameter (Metric) Inner 6.4 mm
Material Tygon
Diameter (Metric) Outer 9.6 mm
Overall Length (English) 50 ft.
Overall Length (Metric) 15.2 m
Thickness (Metric) 1.6 mm
Min. Operating Temperature (English) -108°F
Min. Operating Temperature (Metric) -77°C
Packaging Quantity 50 ft./Pk.
Resistance Properties Ultra Chemical Resistant
Color Transparent
Maximum Pressure 19 psi
Max. Operating Temperature (English) 130°F
Max. Operating Temperature (Metric) 54°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.