missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint Gobain Life Sciences Tygon™ 2001 Tubing
Click to view available options
Diameter (English) Inner:
0.11 in.
Unit Size:
10m
Specifications
Specifications
| Certifications/Compliance | FDA Certified |
| Color Code | Purple/White |
| Autoclavable | Autoclavable |
| Diameter (English) Inner | 0.11 in. |
| Diameter (Metric) Inner | 2.79 mm |
| Material | Tygon 2001 |
| Diameter (English) Outer | 0.18 in. |
| Diameter (Metric) Outer | 4.49 mm |
| Overall Length (English) | 32 ft. |
| Overall Length (Metric) | 10 m |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction