missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Tygon™ 2001 Plasticizer-Free Tubing
Click to view available options
Diameter (Metric) Inner:
1.6 mm
3.0 mm
6.4 mm
7.9 mm
9.6 mm
12.8 mm
Unit Size:
Each
Description
- Plasticizer-free.
- Translucent.
- Excellent chemical compatibility to weak and medium acids and bases, salts and alcohols.
- FDA compliant for food contact.
- Sterilize: Ethylene oxide, gamma irradiation or steam at 30 minutes at 15psi (1.0 bar).
Specifications
Specifications
| Certifications/Compliance | Non-Phthalate;NSF-61;3A;ADCF;European Pharmacopoeia;Non-DEHP;USP;NSF-51;FDA |
| Description | Plasticizer-free. |
| Autoclavable | Autoclavable |
| Diameter (Metric) Inner | 6.4 mm |
| Material | Tygon |
| Diameter (Metric) Outer | 9.96 mm |
| Overall Length (English) | 50 ft. |
| Overall Length (Metric) | 15.2 m |
| Thickness (Metric) | 1.6 mm |
| For Use With (Application) | Soap and detergent dispensing, water purification lines, food contact applications and chemical transfer. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction