missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Tygon™ 2001 Plasticizer-Free Tubing

Product Code. 15447883
Click to view available options
Diameter (Metric) Inner:
1.6 mm
3.0 mm
6.4 mm
7.9 mm
9.6 mm
12.8 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15447883

Brand: Cole-Parmer™ 9643000

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Ideal for soap and detergent dispensing, water purification lines, food contact applications and chemical transfer

  • Plasticizer-free.
  • Translucent.
  • Excellent chemical compatibility to weak and medium acids and bases, salts and alcohols.
  • FDA compliant for food contact.
  • Sterilize: Ethylene oxide, gamma irradiation or steam at 30 minutes at 15psi (1.0 bar).

Specifications

Certifications/Compliance Non-Phthalate;NSF-61;3A;ADCF;European Pharmacopoeia;Non-DEHP;USP;NSF-51;FDA
Description Plasticizer-free.
Autoclavable Autoclavable
Diameter (Metric) Inner 1.6 mm
Material Tygon
Diameter (Metric) Outer 4.8 mm
Overall Length (English) 50 ft.
Overall Length (Metric) 15.2 m
Thickness (Metric) 1.6 mm
For Use With (Application) Soap and detergent dispensing, water purification lines, food contact applications and chemical transfer.
Min. Operating Temperature (English) -108°F
Min. Operating Temperature (Metric) -77°C
Packaging Quantity 50 ft./Pk.
Resistance Properties Excellent chemical compatibility to weak and medium acids and bases, salts and alcohols.
Sterilization Method Ethylene oxide, gamma irradiation or steam at 30 minutes at 15 psi (1.0 bar).
Color Translucent
Maximum Pressure 45 psi
Max. Operating Temperature (English) 135°F
Max. Operating Temperature (Metric) 57°C
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.