missing translation for 'onlineSavingsMsg'
Learn More

Saint-Gobain Tygon Fuel and Lubricant Tubing

Product Code. p-8003259
Change view
Click to view available options
Diameter (Metric) Inner:
3.2 mm
6.4 mm
Diameter (Metric) Outer:
6.4 mm
9.6 mm
Unit Size:
15m
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Diameter (Metric) Outer unitSize
11938099 3.2 mm 6.4 mm 15m
10709285 6.4 mm 9.6 mm 15m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11938099 Supplier Saint-Gobain Supplier No. T400423

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Designed to handle most fuels and industrial lubricants, this tubing resists the swelling and hardening caused by hydrocarbon-based fluids. Saint Gobain Performance Plastics™ Tygon Fuel and Lubricant Tubing reduces the risk of failure due to cracking and leakage.

  • Resists embrittlement 
  • Compatible with most hydrocarbons
  • Resistant to swelling
  • Highly flexible, easy to install
  • Specifically developed for fuels and lubricants
  • Ozone and UV light resistant
Typical Applications
  • Small engine fuel lines
  • General automotive
  • Recreational vehicles
  • Lawn and garden equipment
  • Coolant transfer
  • Heating fuels
  • Cutting compounds
  • Polishing equipment
  • Lubrication lines
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance GLP
Autoclavable Autoclavable
Diameter (Metric) Inner 3.2 mm
Diameter (Metric) Outer 6.4 mm
Overall Length (Metric) 15 m
Thickness (Metric) 1.6 mm
For Use With (Application) Transfer of oil, oil products, diesel, kerosene, hot oil, cutting oil, glycol-based coolant
Min. Operating Temperature (Metric) -40°C
Packaging Quantity 1 Each
Color Translucent Yellow
Flexibility Flexible
Maximum Pressure 3 bar
Max. Operating Temperature (Metric) 70°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.