missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tychem™ PV350
Click to view available options
Size: Large, 10
Description
- Rugged PVC coating for good abrasion resistance over a cotton/jersey liner for enhanced comfort and flexibility
- Rough grip, combined with a 14 gauntlet
- Provides excellentwet grip for more secure handling
- CE CAT III - EN ISO 374-1:2016/TYPE B, AKLMP
- EN388: 2016 3111X - EN ISO 374-5:2016
- Food contact compatible
Specifications
Certifications/Compliance (Europe) | CE Cat III |
Color | Black |
Exterior Finish | Rough |
Latex Free | No |
Material | PVC |
Size | Large, 10 |
Style | Gauntlet / Anatomical shape |
Thickness (English) | 55 mil |
Thickness (Metric) | 1.40 mm |
EN388 Standard | EN388: 2016 3111X |
Show More |
1. Store away from light and humidity
2. Rinse gloves in running water before removing, using a neutral detergent if necessary
3. Gloves should not be used around heat, open flame, sparks or in potentially flammable environments
4. For Professional Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'