missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tychem™ NP530
Shop All DuPont Products
Click to view available options
Size:
Large, 9
Medium, 8
Small, 7
X-Large, 10
Unit Size:
12 pairs
Description
- 0.66 mm outer neoprene coating glove designed with a special embossed grip that encourages run-off of fluids, while the 100% cotton flock lining enhances comfort
- A flexible glove that absorbs perspiration and protects the hand from oils, hydrocarbons, grease and abrasion
- CE CAT III - EN ISO 374-1:2016/TYPE A, AKLMNT
- EN388: 2016 2021X - EN ISO 374-5:2016
- Food contact compatible
Specifications
Specifications
| Certifications/Compliance (Europe) | CE Cat III |
| Color | Black |
| Exterior Finish | Rough |
| Latex Free | No |
| Material | Neoprene |
| Product Type | Gloves |
| Size | Large, 9 |
| Style | Gauntlet / Anatomical shape |
| Thickness (English) | 26 mil |
| Thickness (Metric) | 0.66 mm |
| Show More |
- Store away from light and humidity
- Rinse gloves in running water before removing, using a neutral detergent if necessary
- Potential allergens: carbamate and natural rubber latex
- Gloves should not be used around heat, open flame, sparks or in potentially flammable environments
- For Professional Use Only
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction