missing translation for 'onlineSavingsMsg'
Learn More

Grant Instruments™ TXF200 R Series Refrigerated Circluating Bath

Provides outstanding performance for routine and sophisticated applications requiring accurate temperature control in the range of -47 to 100°C

Brand:  Grant Instruments™ TXF200-R4R


Code : 57

Additional Details : Weight : 43.20000kg

 View more versions of this product

Product Code. 12727849

  • £7849.30 / Each
Estimated Shipment: 28-06-2024
to see stock.
Add to basket

Description

Description

Provides outstanding performance for routine and sophisticated applications requiring accurate temperature control in the range of -47 to 100°C

  • 20L (R4) or 12L (R5) options
  • Temperature range: -47 to 100°C
  • Stability:±0.1ºC
  • Large, bright full colour display
  • Icon driven home screen via a dial and two function buttons
  • No spill valved front drain
  • 3 preset programs
  • Low-liquid detection
  • 5 point user calibration
  • User adjustable over temperature dial
  • Safe - water freeze protection thermostat and 27 bar high pressure switch
Specifications

Specifications

20 L
-30°C to +100°C
530 mbar
±0.1°C
40.6 kg
120/230 V
22
Stainless Steel
TXF200-R4
85/140 mm (Liquid min/max)
120/230 V 60/50 Hz 780/850 W
50/60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers