missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Skytec™ TX925 Nitrile Gloves
Description
- Orange Single Use Glove with Grip Pattern
- Ambidextrous for easy and quick donning
Specifications
Specifications
| Certifications/Compliance (Europe) | CE III, UKCA, EN 374-1:2016 Type B: K,O,P,T, EN 374-5:2016 |
| Accelerator Free | No |
| Applications | Industrial, Healthcare, Laboratory |
| AQL | 1.5 |
| Color | Orange |
| Disposable | Single-use |
| Exterior Finish | Grip Pattern |
| Finger Thickness (English) | 10.24 mil |
| Finger Thickness (Metric) | 0.26 mm |
| Latex Free | Yes |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?