missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Skytec™ Xenon Plus Gloves
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
Unit Size:
10 pairs
Description
- Triple Dipped Safety Gauntlet with High Resistance to Chemicals and Cuts
- Cut resistance: Level C
- Long cuff to provide forearm protection
- Designed for easy movement and continuous wear
- No irritation by seams in contact with the skin
Specifications
Specifications
| Certifications/Compliance (Europe) | CE III, EN 374-1:2016 Type A: J,K,L,O,P,T, EN 388:2016 + A1:2018 4X43C |
| Applications | Industrial |
| Color | Green |
| Finger Thickness (English) | 18 mil |
| Finger Thickness (Metric) | 0.46 mm |
| Latex Free | Yes |
| Palm Thickness (English) | 18 mil |
| Palm Thickness (Metric) | 0.46 mm |
| Product Type | Chemical-resistant Gloves |
| Size | 2X-Large |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction