missing translation for 'onlineSavingsMsg'
Learn More

Skytec™ TX924 Nitrile Gloves

Product Code. 30274506
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 30274506

Brand: Skytec™ SKG00924BF

Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

High performance, powder-free, black nitrile single use glove with diamond grip pattern technology. Provides outstanding grip performances and chemical protection.

  • Black Single Use Glove with Grip Pattern
  • Ambidextrous for easy and quick donning

Specifications

Certifications/Compliance (Europe) CE III, UKCA, EN 374-1:2016 Type B: K,O,P,T, EN 374-5:2016
Accelerator Free No
Applications Industrial, Healthcare, Laboratory
AQL 1.5
Color Black
Disposable Single-use
Exterior Finish Grip Pattern
Finger Thickness (English) 10.24 mil
Finger Thickness (Metric) 0.26 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 7.87 mil
Palm Thickness (Metric) 0.2 mm
Powdered Powder Free
Product Type Nitrile Gloves
Size Medium
Sterility Non-sterile
Thickness (English) 9 mil
Thickness (Metric) 0.23 mm
Length (Metric) 240 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.