missing translation for 'onlineSavingsMsg'
Learn More

Skytec TX830 Disposable Silicone-Free Nitrile Gloves

Product Code. 17891654 Shop All Skytec Products
Change view
Click to view available options
Size:
9, Large
Unit Size:
Pack of 50
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
17891654 9, Large Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 17891654 Supplier Skytec Supplier No. SKG00830DH
Stock Up and Save Up to 60%
Use promo code 28009
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

TX830 Disposable Silicone-Free Nitrile Gloves are premium performance, powder-free, extended cuff, nitrile, single-use gloves. Extremely strong and high resistance to chemicals.

  • High-quality nitrile, soft and durable
  • High resistance to penetration and projections of many chemicals
  • Palm thickness 0.20 mm (8 mil), weight: 9.2 g
  • Extended cuff (300 mm length) to protect the forearm
  • Textured finish on palm to enhance grip
  • Powder-free, latex-free, non-sterile
  • Chlorinated inside to offer increased comfort and reduce friction when donning
  • AQL 0.65
  • Anti-static properties due to inherent anti-static properties of nitrile
  • Silicone-free

Specifications

Certifications/Compliance CAT III
Certifications/Compliance (Europe) EN 374
Chlorinated Yes
Applications Laboratory
Color Blue
Finger Thickness (English) 9 mil
Finger Thickness (Metric) 0.23 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 8 mil
Palm Thickness (Metric) 0.20 mm
Size 9, Large
Thickness (English) 8 mil
Thickness (Metric) 0.20 mm
EN ISO 374-1 Type B
EN ISO 374-1 CHEMICAL LETTER CODES JKOPT
EN ISO 374 - 5 Bacteria, Fungi only
Glove Cuff Style Beaded
Lining Unlined
Length (English) 12 in.
Length (Metric) 300 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.