missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Skytec TX830 Disposable Silicone-Free Nitrile Gloves
Click to view available options
Size:
7, Small
Unit Size:
Pack of 50
Description
- High-quality nitrile, soft and durable
- High resistance to penetration and projections of many chemicals
- Palm thickness 0.20 mm (8 mil), weight: 9.2 g
- Extended cuff (300 mm length) to protect the forearm
- Textured finish on palm to enhance grip
- Powder-free, latex-free, non-sterile
- Chlorinated inside to offer increased comfort and reduce friction when donning
- AQL 0.65
- Anti-static properties due to inherent anti-static properties of nitrile
- Silicone-free
Specifications
Specifications
| Certifications/Compliance | CAT III |
| Certifications/Compliance (Europe) | EN 374 |
| Chlorinated | Yes |
| Applications | Laboratory |
| Color | Blue |
| Finger Thickness (English) | 9 mil |
| Finger Thickness (Metric) | 0.23 mm |
| Latex Free | Yes |
| Material | Nitrile |
| Palm Thickness (English) | 8 mil |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction