missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Skytec TX830 Disposable Silicone-Free Nitrile Gloves
Description
- High-quality nitrile, soft and durable
- High resistance to penetration and projections of many chemicals
- Palm thickness 0.20 mm (8 mil), weight: 9.2 g
- Extended cuff (300 mm length) to protect the forearm
- Textured finish on palm to enhance grip
- Powder-free, latex-free, non-sterile
- Chlorinated inside to offer increased comfort and reduce friction when donning
- AQL 0.65
- Anti-static properties due to inherent anti-static properties of nitrile
- Silicone-free
Specifications
Specifications
| Certifications/Compliance | CAT III |
| Certifications/Compliance (Europe) | EN 374 |
| Chlorinated | Yes |
| Applications | Laboratory, Industrial |
| Color | Blue |
| Finger Thickness (English) | 9 mil |
| Finger Thickness (Metric) | 0.23 mm |
| Latex Free | Yes |
| Material | Nitrile |
| Palm Thickness (English) | 8 mil |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?