missing translation for 'onlineSavingsMsg'
Learn More

Skytec TX830 Disposable Silicone-Free Nitrile Gloves

Product Code. 17811664
Click to view available options
Size:
11, 2X-Large
Unit Size:
Pack of 50

Product Code. 17811664

Brand: Skytec SKG00830DL

Only null left
Add to basket
Add to basket

TX830 Disposable Silicone-Free Nitrile Gloves are premium performance, powder-free, extended cuff, nitrile, single-use gloves. Extremely strong and high resistance to chemicals.

  • High-quality nitrile, soft and durable
  • High resistance to penetration and projections of many chemicals
  • Palm thickness 0.20 mm (8 mil), weight: 9.2 g
  • Extended cuff (300 mm length) to protect the forearm
  • Textured finish on palm to enhance grip
  • Powder-free, latex-free, non-sterile
  • Chlorinated inside to offer increased comfort and reduce friction when donning
  • AQL 0.65
  • Anti-static properties due to inherent anti-static properties of nitrile
  • Silicone-free

Specifications

Certifications/Compliance CAT III
Certifications/Compliance (Europe) EN 374
Chlorinated Yes
Applications Laboratory
Color Blue
Finger Thickness (English) 9 mil
Finger Thickness (Metric) 0.23 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 8 mil
Palm Thickness (Metric) 0.20 mm
Size 11, 2X-Large
Thickness (English) 8 mil
Thickness (Metric) 0.20 mm
EN ISO 374-1 Type B
EN ISO 374-1 CHEMICAL LETTER CODES JKOPT
EN ISO 374 - 5 Bacteria, Fungi only
Glove Cuff Style Beaded
Lining Unlined
Length (English) 12 in.
Length (Metric) 300 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.