missing translation for 'onlineSavingsMsg'
Learn More

Skytec TX530 Disposable Latex-Free Nitrile Gloves

Product Code. 17812184 Shop All Skytec Products
Change view
Click to view available options
Size:
6, X-Small
7, Small
8, Medium
9, Large
10, X-Large
11, 2X-Large
Unit Size:
Pack of 100
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
17812184 9, Large Pack of 100
17822184 6, X-Small Pack of 100
17842184 7, Small Pack of 100
17802194 8, Medium Pack of 100
17802184 10, X-Large Pack of 100
17832184 11, 2X-Large Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Product Code. 17812184 Supplier Skytec Supplier No. SKG00530EH
Stock Up and Save Up to 60%
Use promo code 28009
View all promotions
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

TX530 Disposable Latex-Free Nitrile Gloves are premium performance, powder-free, extended cuff, nitrile, single-use disposable gloves. Dual certified (Industrial and Medical), extremely strong and higher chemical and puncture resistance than regular nitrile disposables.

  • 100% premium quality nitrile
  • Palm thickness 0.12 mm (5 mil)
  • High resistance to penetration and projections of many chemicals
  • Extended cuff (300 mm length) to protect the forearm
  • Chlorinated inside to offer increased comfort and reduce friction when donning
  • Powder-free, latex-free, non-sterile, AQL 1.5
  • Approved for food handling
  • Dual labelling: PPE and medical
  • Medical device compliant (MDD 93/42/EEC), conforms to EN455 (all parts)
  • Anti-static properties due to inherent anti-static properties of nitrile

Specifications

Certifications/Compliance CAT III
Certifications/Compliance (Europe) EN374
Chlorinated Yes
Applications Healthcare, Industrial, Laboratory
Color Green
Finger Thickness (English) 6 mil
Finger Thickness (Metric) 0.15 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 5 mil
Palm Thickness (Metric) 0.12 mm
Size 9, Large
Thickness (English) 5 mil
Thickness (Metric) 0.12 mm
EN ISO 374-1 Type B
EN ISO 374-1 CHEMICAL LETTER CODES JKPT
EN ISO 374 - 5 Bacteria, Fungi WITH Virus Protection
Glove Cuff Style Beaded
Lining Unlined
Length (English) 12 in.
Length (Metric) 300 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.