missing translation for 'onlineSavingsMsg'
Learn More

Skytec TX510 Single-Use Powder Free Nitrile Examination Gloves

Product Code. p-200060748
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 30040301

Brand: Skytec SKG00510DB

Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Single use examination glove, 100% nitrile and powder free.

High performance, powder-free, nitrile single use examination glove. Significantly stronger alternative to latex, dual certified (Industrial and Medical) and food safe.

  • High-quality nitrile, soft and durable
  • Good resistance to penetration and projections of many chemicals
  • Textured finish on fingertips for improved grip and touch
  • Powder-free, latex-free, non-sterile, AQL 1.5
  • Chlorinated inside to offer more comfort and reduce friction when donning
  • Antistatic properties due to inherent antistatic properties of nitrile
  • Approved for food handling
  • Dual labelling: PPE and Medical Device Compliant (MDD 93/42/EEC), conforms to EN455 (all parts)
  • Tested against chemotherapy drugs according to ASTM D6978-05
  • Compliant with ASTM D6319-2019 and ASTM D5151-2019

Specifications

Certifications/Compliance (Europe) CE Cat III, EN 374-1:2016/Type B: KPT, EN 374-5:2016: Virus, EN 455 Medical Device
Chlorinated Yes
Accelerator Free No
Applications Healthcare, Industrial, Laboratory
AQL 1.5
Color Blue
Disposable Single-use
Exterior Finish Fingertip Textured
Finger Thickness (English) 2.7 mil
Finger Thickness (Metric) 0.07 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 2.7 mil
Palm Thickness (Metric) 0.07 mm
Powdered Powder Free
Product Type Nitrile Examination Glove
Size X-Small
Sterility Non-sterile
Thickness (English) 2.7 mil
Thickness (Metric) 0.07 mm
FDA 510 (k) No
Glove Cuff Style Beaded
Model TX510
Quantity 100 Gloves
Series TX
Length (Metric) 240 mm
Show More Show Less

Service life depends on the glove application and therefore cannot be specified. It is the responsibility of user to ensure the glove is suitable for its intended use.

Warning: this glove doesn't protect from mechanical risks.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.