missing translation for 'onlineSavingsMsg'
Learn More

Skytec™ TX430 Single Use Glove, 100% Nitrile, Powder Free

Código de producto. 30242949
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
Tamaño de la unidad:
Pack of 100
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Código de producto. Size unitSize
30242949 Small Pack of 100
30242986 Medium Pack of 100
30242974 Large Pack of 100
30242942 X-Large Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Código de producto. 30242949 Proveedor Skytec™ N.º de proveedor SKG00430DD
Solo quedan null
Añadir a la cesta
Edge
Añadir a la cesta

High performance, powder-free, extended cuff nitrile single use examination glove. Significantly stronger alternative to latex, dual certified (Industrial and Medical) and food safe.

  • High quality nitrile, soft and durable
  • Palm thickness 0.10 mm (4 mil.)
  • High resistance to penetration and projections of many chemicals
  • Textured finish on fingertips for improved grip and touch
  • Extended cuff (300 mm length)
  • Powder-free, latex free, non-sterile, AQL 1.5
  • Chlorinated inside to offer more comfort and reduce friction when donning
  • Antistatic properties due to inherent antistatic properties of nitrile
  • Approved for food handling
  • Dual labelling: PPE and medical Medical device compliant (MDD 93/42/EEC), conforms to EN455 (all parts)
  • Tested against chemotherapy drugs according to ASTM D6978-05 Compliant with ASTM D6319-2019 and ASTM D5151-2019

Especificaciones

Certifications/Compliance CE III , EN 374-1:2016 Type B: K,P,T , EN 421:2010 , EN 455 Medical Device , ASTM D6319-2019 , ASTM D6978-05
Accelerator Free No
Applications Healthcare, Industrial, Laboratory
AQL 1.5
Color Blue
Disposable Single-use
Exterior Finish Fingertip Textured
Finger Thickness (English) 5.9 mil
Finger Thickness (Metric) 0.15 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 3.94 mil.
Palm Thickness (Metric) 0.1 mm
Powdered Powder Free
Product Type Nitrile Gloves
Size Small
Sterility Non-sterile
Thickness (English) 3.94 mil.
Thickness (Metric) 0.1 mm
Glove Cuff Style Rolled
Length (English) 11.61 in.
Length (Metric) 295 mm
Mostrar más Mostrar menos
Título del producto
Seleccione un problema

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.