missing translation for 'onlineSavingsMsg'
Learn More

Skytec TX428 Disposable Latex-Free Nitrile Gloves

Product Code. 17881084 Shop All Skytec Products
Change view
Click to view available options
Size:
6, X-Small
7, Small
8, Medium
9, Large
10, X-Large
11, 2X-Large
Unit Size:
Pack of 100
Pack of 90
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
17881084 7, Small Pack of 100
17891084 6, X-Small Pack of 100
17861094 8, Medium Pack of 100
17821084 9, Large Pack of 100
17821094 10, X-Large Pack of 100
17881674 11, 2X-Large Pack of 90
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Product Code. 17881084 Supplier Skytec Supplier No. SKG00428DD
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

TX428 Disposable Latex-Free Nitrile Gloves are high performance, powder-free, nitrile single use examination gloves. Significantly stronger alternative to latex, dual certified (Industrial and Medical) and food safe.

  • High quality nitrile, soft and durable
  • Palm thickness 0.10 mm (4 mil), weight: 6.5 g
  • High resistance to penetration and projections of many chemicals
  • Textured finish on fingertips for improved grip and touch
  • Extended cuff (280 mm length)
  • Powder-free, latex free, non-sterile, AQL 1.5
  • Chlorinated inside to offer more comfort and reduce friction when donning
  • Antistatic properties due to inherent antistatic properties of nitrile
  • Approved for food handling
  • Dual labelling: PPE and medical
  • Medical device compliant (MDD 93/42/EEC), conforms to EN455 (all parts)
  • Tested against chemotherapy drugs according to ASTM D6978-05
  • Compliant with ASTM D6319-2019 and ASTM D5151-2019

Specifications

Certifications/Compliance (Europe) EN374
Chlorinated Yes
Accelerator Free No
Applications Healthcare, Industrial, Laboratory
AQL 1.5
Color Blue
Disposable Single-use
Exterior Finish Fingertip Textured
Finger Thickness (English) 5 mil
Finger Thickness (Metric) 0.12 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 4 mil
Palm Thickness (Metric) 0.10 mm
Powdered Powder Free
Product Type Nitrile Examination Glove
Size 7, Small
Sterility Non-sterile
Thickness (English) 4 mil
Thickness (Metric) 0.10 mm
FDA 510 (k) No
Glove Cuff Style Beaded
Series TX428
Length (English) 9 in.
Length (Metric) 24 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.