missing translation for 'onlineSavingsMsg'
Learn More

Skytec TX324L Disposable Latex-Free Nitrile Gloves
GREENER_CHOICE

Product Code. p-7250639
Click to view available options
Size:
8, Medium
9, Large
10, X-Large
Unit Size:
Pack of 100

Product Code. 17891074

Brand: Skytec SKG00324IF

Only null left
Add to basket
Add to basket

TX324 is a high performance biodegradable nitrile single use examination glove. Sustainable, dual certified (Industrial and Medical) and food safe.

  • High quality nitrile, soft and durable
  • Palm thickness 0.07 mm (3 mil), weight: 3.5 g
  • Tested to ASTM D5526 (determine the degree and rate of anaerobic biodegradation of materials in accelerated landfill conditions)
    • Results: 30% biodegradation after 202 days
  • Tested to ASTM D5511 (determine the degree and rate of anaerobic biodegradation of materials in high-solids anaerobic-digestion conditions)
    • Results: 90% biodegradation after 490 days
  • Textured finish on fingertips for improved grip and touch
  • Powder-free, latex free, non-sterile, AQL 1.5
  • Chlorinated inside to offer more comfort and reduce friction when donning
  • Antistatic properties due to inherent antistatic properties of nitrile
  • Approved for food handling ((EU) No 10/2011, (EC) 1935/2004 and FDA 21 CFR 177.2600)
  • Dual labelling: PPE and medical
  • Medical device compliant (MDD 93/42/EEC), conforms to EN455 (all parts) Compliant with ASTM D6321

Specifications

Certifications/Compliance (Europe) EN374
Chlorinated Yes
Accelerator Free No
Applications Healthcare, Industrial
AQL 1.5
Color Violet
Disposable Single-use
Exterior Finish Fingertip Textured
Finger Thickness (English) 3 mil
Finger Thickness (Metric) 0.07 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 3 mil
Palm Thickness (Metric) 0.07 mm
Powdered Powder Free
Product Type Nitrile Examination Glove
Size 8, Medium
Sterility Non-sterile
Thickness (English) 3 mil
Thickness (Metric) 0.07 mm
FDA 510 (k) Yes
Glove Cuff Style Beaded
Series TX 324L
Length (English) 9 in.
Length (Metric) 24 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.