missing translation for 'onlineSavingsMsg'
Learn More

Skytec TX324L Disposable Latex-Free Nitrile Gloves
GREENER_CHOICE

Product Code. 17801094
Change view
Click to view available options
Size:
8, Medium
9, Large
10, X-Large
Unit Size:
Pack of 100
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size unitSize
17801094 10, X-Large Pack of 100
17891074 8, Medium Pack of 100
17861084 9, Large Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 17801094 Supplier Skytec Supplier No. SKG00324IJ
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

TX324 is a high performance biodegradable nitrile single use examination glove. Sustainable, dual certified (Industrial and Medical) and food safe.

  • High quality nitrile, soft and durable
  • Palm thickness 0.07 mm (3 mil), weight: 3.5 g
  • Tested to ASTM D5526 (determine the degree and rate of anaerobic biodegradation of materials in accelerated landfill conditions)
    • Results: 30% biodegradation after 202 days
  • Tested to ASTM D5511 (determine the degree and rate of anaerobic biodegradation of materials in high-solids anaerobic-digestion conditions)
    • Results: 90% biodegradation after 490 days
  • Textured finish on fingertips for improved grip and touch
  • Powder-free, latex free, non-sterile, AQL 1.5
  • Chlorinated inside to offer more comfort and reduce friction when donning
  • Antistatic properties due to inherent antistatic properties of nitrile
  • Approved for food handling ((EU) No 10/2011, (EC) 1935/2004 and FDA 21 CFR 177.2600)
  • Dual labelling: PPE and medical
  • Medical device compliant (MDD 93/42/EEC), conforms to EN455 (all parts) Compliant with ASTM D6321

Specifications

Certifications/Compliance (Europe) EN374
Chlorinated Yes
Accelerator Free No
Applications Healthcare
AQL 1.5
Color Violet
Disposable Single-use
Exterior Finish Fingertip Textured
Finger Thickness (English) 3 mil
Finger Thickness (Metric) 0.07 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 3 mil
Palm Thickness (Metric) 0.07 mm
Powdered Powder Free
Product Type Nitrile Examination Glove
Size 10, X-Large
Sterility Non-sterile
Thickness (English) 3 mil
Thickness (Metric) 0.07 mm
FDA 510 (k) Yes
Glove Cuff Style Beaded
Series TX 324L
Length (English) 9 in.
Length (Metric) 24 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.