missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TX-750 Swinging Bucket/BIOShield 1000A Adapters

Use Thermo Scientific™ TX-750 Swinging Bucket/BIOShield™ 1000A Adapters to add versatility to TX-750/BIOShield Swinging-Bucket Rotors.

Brand:  Thermo Scientific™ 75003770

Code : X3

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 11894481

  • £520.00 / Pack of 4
In Stock
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

Use Thermo Scientific™ TX-750 Swinging Bucket/BIOShield™ 1000A Adapters to add versatility to TX-750/BIOShield Swinging-Bucket Rotors.

  • Adapters accept round/flat-bottom and blood collection bottles/tubes for TX-750 Rectangular Buckets or BIOShield 1000A Rotor.
  • Maximum tube size: 11 x 50mm
Specifications

Specifications

Rectangular
50 mm
1.5/2.0mL Conical Microtubes
11 mm
Bioshield 1000A High Speed and TX-750 Swinging Bucket Rotors
11 x 50 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers