missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TX-750 Swinging Bucket/BIOShield 1000A Adapters

Use Thermo Scientific™ TX-750 Swinging Bucket/BIOShield™ 1000A Adapters to add versatility to TX-750/BIOShield Swinging-Bucket Rotors.

Brand:  Thermo Scientific™ 75003749

Code : A0

Additional Details : Weight : 1.08000kg

 View more versions of this product

Product Code. 11814481

  • £535.00 / Pack of 4
In Stock
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

Use Thermo Scientific™ TX-750 Swinging Bucket/BIOShield™ 1000A Adapters to add versatility to TX-750/BIOShield Swinging-Bucket Rotors.

  • Adapters accept round/flat-bottom and blood collection bottles/tubes for TX-750 Rectangular Buckets or BIOShield 1000A Rotor.
  • Maximum tube size: 63 × 130mm
Specifications

Specifications

50mL Round-bottom Tube
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers