missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ TX-200 Rotor Tube Adapters
Use Thermo Scientific™ TX-200 Rotor Tube Adapters with round buckets in the TX-200 Rotor.
Brand: Thermo Scientific™ 75003803
Code : 51
Additional Details : Weight : 2.50000kg
Description
Use Thermo Scientific™ TX-200 Rotor Tube Adapters with round buckets in the TX-200 Rotor.
Adapters hold a variety of tubes including round-bottom, conical, urine, blood collection and microtubes.- Maximum tube capacity: 4 × 100mL
- Maximum O.D. × L: 48 × 122mm
Specifications
Rotor Tube Adapter | |
50 mL | |
126 mm | |
50 mL |
Conical | |
29.5 mm | |
50mL Conical tube |