missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Two-way Normally Closed Solenoid Pinch Valve
Click to view available options
Diameter (English) Inner:
1/16 in.
Unit Size:
Each
Description
- Choose from two-way NC, two-way NO, or three-way pinch valves.
- Ideal where contamination is an issue, as the fluid only comes in contact with the tubing, not the valve.
- Tubing replacement is quick and easy.
- Suitable for pharmaceutical or sanitary applications.
- Mounting clip or mounting flange available separately for increased versatility.
Specifications
Specifications
| Description | Two-way normally closed solenoid pinch valve |
| Diameter (English) Inner | 1/16 in. |
| Diameter (Metric) Inner | 0.0625 mm |
| Diameter (English) Outer | 1/8 in. |
| Tubing Size | 1/16 in. ID, 1/8 in. OD |
| Maximum Pressure | 15 psi |
| Product Type | Pinch Valve for Tubing |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction